Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Bandages & Dressings

Bandages and dressings play important roles in wound care, offering essential protection, support, and a conducive environment for healing. Their significance spans across diverse industries such as healthcare, sports, emergency response, and more. Designed to be breathable and stretchable, they foster a healthier wound environment and mitigate the risk of infection, contributing to effective wound management and recovery.
170 Results

Ships From Canada

Availability

Special Price

Industry

View All Number Of Pieces
View All Size
View All Type
View All Length
View All Brand
View All Width
View All Material
170 Results
Compare

Kemp USA 36" Roll Splint

Model #: WBB3035430
1
1
$16.75
In Stock, Ships in 3-4 days

Length

14 in

Width

10 in

Package Quantity

1

Compare
19
19
Minimum purchase quantity is 19
$5.30
Ships in 5 Business Days

Length

2-1/2

Width

1

Package Quantity

50/Box

Material

Plastic & Fabric

Compare
BESTSELLER
1
1
$40.95
In Stock, Ships in 3-4 days

Length

7 in

Width

7 in

Package Quantity

1

Material

Nylon

Compare
14
14
Minimum purchase quantity is 14
$7.10
Ships in 5 Business Days

Length

3

Width

2

Package Quantity

50/Box

Material

Fabric

Compare
SALE
1
1
$6.00was $8.90
Save $2.90 (33%)
Ships Same Day

Length

3 in

Width

1 in

Package Quantity

100

Material

Fabric

Compare
13
13
Minimum purchase quantity is 13
$8.20
Ships in 5 Business Days

Length

3

Width

2-1/2

Package Quantity

50/Box

Material

Fabric