Bandages & Dressings
Bandages and dressings play important roles in wound care, offering essential protection, support, and a conducive environment for healing. Their significance spans across diverse industries such as healthcare, sports, emergency response, and more. Designed to be breathable and stretchable, they foster a healthier wound environment and mitigate the risk of infection, contributing to effective wound management and recovery.
Size
View All Size
Number Of Pieces
View All Number Of Pieces
Industry
For Use With
Length
View All Length
Brand
View All Brand
Width
View All Width
Material
View All Material
Depth
Height
Color
Price
Most Relevant
Compare
19
19
Ships in 5 Business Days
Length
2-1/2
Width
1
Package Quantity
50/Box
Material
Plastic & Fabric
Compare
1
1
In Stock, Ships in 3-4 days
Length
14 in
Width
10 in
Package Quantity
1
Compare
14
14
Ships in 5 Business Days
Length
3
Width
2
Package Quantity
50/Box
Material
Fabric
Compare
1
1
In Stock, Ships in 3-4 days
Length
7 in
Width
7 in
Package Quantity
1
Material
Nylon
Compare
12
12
Ships in 5 Business Days
Length
3
Width
2-1/4
Package Quantity
50/Box
Material
Woven Fabric
Compare
13
13
Ships in 5 Business Days
Length
3
Width
2-1/2
Package Quantity
50/Box
Material
Fabric