Fire Extinguisher Cabinets
Breakable Window
IndoorOutdoor
Depth
Width
Length
Brand
Material
Color
Price
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Height
24 in
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs.
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
Yes
Height
20 in
Mounting Location
Semi Recessed
Extinguisher Size
2-1/2-6 Lbs.
Lockable
No
Height
24 in
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs.
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
Yes
Height
26 in
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Height
24 in
Height
19 in