Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

Item #: WB921259

Available on or around 06/17/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $51.64 Save up to 34%
Qty Price
1-10 $35.95 ea.
11+ $33.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Max Pre-Shaped Hearing Protection without Cord
MAX® provides superior noise-blocking performance in a single-use earplug. The world’s most-used polyurethane foam earplug. Contoured bell-shape is easier to insert, resists tendency to back-out of ear canal. Polyurethane foam enhances comfort, especially for long-term wear. Smooth, soil-resistant closed-cell foam skin prevents dirt build-up.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDHoward Leight®
    • DESCRIPTIONMax® Disposable Ear Plugs, Uncorded
    • MANUFACTURERS PART NUMBERMAX-1
    • PACKAGE QUANTITY200 Pairs
    • EAR PLUG SHAPEBell
    • NOISE REDUCTION RATE (NRR)33 dB
    • SERIESMax®
    • DISPOSABLE/REUSABLEDisposable
    • EAR PLUG COLOROrange
    • METAL DETECTABLENo
    • EAR PLUG SIZEOne Size
    • EAR PLUG MATERIALPolyurethane
    • CORDED/BANDEDUncorded
    • PRICE PERBOX
    • EAR PLUG PACKAGINGBulk Box, Wrapped Pairs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Max earplugs

Your review: Excellent product. They fit well, block as much sound as any earplug I've tried, and can be re-used (within reason).

Is this review helpful?

max ear plugs

Your review: Excellent product which I use for sleeping. They fit in ear and don't make noise when they brush against pillow. I wish that they could hold their expansion after being washed so that I could reuse them,but I still am very impressed with the quality and they are the only brand of ear plugs that I buy.

Is this review helpful?

Great Product

Your review: We have been using these earplugs for many years, and everyone is very satified with the sound reduction and comfort.

Is this review helpful?

COMFORTABLE

Your review: EASY TO INSERT AND COMFORTABLE OVER LONG PERIODS OF TIME

Is this review helpful?

Sort by: 
1 ...

4 Results