Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Safety Black/Yellow Belt

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Safety Black/Yellow Belt

Item #: WBB988275

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.17 Save up to 25%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries Retractable Belt Barrier, Satin Wall Mount, 13'L Safety Black/Yellow Belt

Easily attach to any wall using the included low-profile wall grip. Ideal for blocking off wide aisle servicing cash registers, and temporary blocking off of retail areas. The units include installation hardware and are available in variety of finishes and belt colors. Standard and custom messages are available for belts.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLOR FINISHSatin
    • BRANDLavi Industries
    • DESCRIPTIONBeltrac Wall Mount Retractable Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET13 (3.96 m)
    • CONSTRUCTIONAluminium
    • MOUNT TYPEWall Mount
    • ATTACHMENTReceiver
    • APPLICATIONIndoor
    • BELT WIDTH INCHES2 (5.08 cm)
    • PACKAGE QUANTITY1
    • HARDWARE INCLUDEDYes
    • BELT MATERIALPolyester
    • MANUFACTURERS PART NUMBER50-41300SA/SF
    • WEIGHT LBS5 (2.27 kg)
    • LIMITED WARRANTY3 Years
    • BELT TYPERetractable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.