Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WeatherMaster Xtra Red Post Belt Barrier, 3"W x 11 Ft. Black Belt

Rollover image to zoom in

Click image to enlarge

See all 262 items in product family

WeatherMaster Xtra Red Post Belt Barrier, 3"W x 11 Ft. Black Belt

Item #: WBB1424043

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $204.45 Save up to 30%
Price: $ 142.95
Product Information
Customer Review
Product Q&A
WeatherMaster Xtra Red Post Belt Barrier, 3"W x 11 Ft. Black Belt

WeatherMaster Xtra is a tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas. The Xtra model features a 50% wider belt making a more visible barrier and giving much greater impact to printed logos and safety messages. With a recycled rubber base and powder coated stainless steel post the WeatherMaster is designed for outdoors use. The base features convenient carry handles and is tough enough to drive over! The WeatherMaster Xtra features an extra wide 3" belt; this allows safety messages to be printed 50% larger than on standard belts. The large, bold text dramatically increases the visibility of the message making the WeatherMaster Xtra a far more effective safety barrier than similar products with standard belts. With a recycled rubber base tough enough to be driven over and a powder coated stainless steel post the WeatherMaster is designed for rugged, outdoors use. The base features convenient carry handles and the post unscrews from the base so the unit stores flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BRANDQueue Solutions
    • DESCRIPTIONWeatherMaster Xtra Belt Barrier
    • ASSEMBLYUnassembled
    • BELT COLORBlack
    • BELT LENGTH FEET11 (3.35 m)
    • APPLICATIONOutdoor
    • MANUFACTURERS PART NUMBERWMR250XR-BK110
    • BELT MATERIALNylon
    • BASE MATERIALRecycled Rubber
    • NUMBER OF BELTS1
    • STYLEFreestanding
    • LIMITED WARRANTY3 Years
    • BELT MESSAGE--
    • BELT WIDTH INCHES3 (7.62 cm)
    • BASE COLOR FINISHBlack
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES40 (101.6 cm)
    • MESSAGE--
    • POST CONSTRUCTIONStainless Steel
    • POST COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.