Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WeatherMaster Xtra Black Post Belt Barrier, 3"W x 11 Ft. Yellow Danger Belt

Rollover image to zoom in

Click image to enlarge

See all 262 items in product family

WeatherMaster Xtra Black Post Belt Barrier, 3"W x 11 Ft. Yellow Danger Belt

Item #: WBB1424041

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $232.31 Save up to 34%
Price: $ 152.95
Product Information
Customer Review
Product Q&A
WeatherMaster Xtra Black Post Belt Barrier, 3"W x 11 Ft. Yellow Danger Belt

WeatherMaster Xtra is a tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas. The Xtra model features a 50% wider belt making a more visible barrier and giving much greater impact to printed logos and safety messages. With a recycled rubber base and powder coated stainless steel post the WeatherMaster is designed for outdoors use. The base features convenient carry handles and is tough enough to drive over! The WeatherMaster Xtra features an extra wide 3" belt; this allows safety messages to be printed 50% larger than on standard belts. The large, bold text dramatically increases the visibility of the message making the WeatherMaster Xtra a far more effective safety barrier than similar products with standard belts. With a recycled rubber base tough enough to be driven over and a powder coated stainless steel post the WeatherMaster is designed for rugged, outdoors use. The base features convenient carry handles and the post unscrews from the base so the unit stores flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BRANDQueue Solutions
    • DESCRIPTIONWeatherMaster Xtra Belt Barrier
    • ASSEMBLYUnassembled
    • BELT COLORYellow
    • BELT LENGTH FEET11 (3.35 m)
    • APPLICATIONOutdoor
    • STYLEFreestanding
    • POST HEIGHT INCHES40 (101.6 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES3 (7.62 cm)
    • BASE MATERIALRecycled Rubber
    • POST COLORBlack
    • MESSAGEDanger - Keep Out
    • BELT MATERIALNylon
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBERWMR250XB-YBD110
    • LIMITED WARRANTY3 Years
    • POST CONSTRUCTIONStainless Steel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion
    • BASE COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.