Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WeatherMaster 300 Red Post Retracting Belt Barrier, 16 Ft. Yellow Authorized Belt

Rollover image to zoom in

Click image to enlarge

See all 262 items in product family

WeatherMaster 300 Red Post Retracting Belt Barrier, 16 Ft. Yellow Authorized Belt

Item #: WBB1423873

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $263.64 Save up to 26%
Price: $ 193.95
Product Information
Customer Review
Product Q&A
WeatherMaster 300 Red Post Retracting Belt Barrier, 16 Ft. Yellow Authorized Belt

WeatherMaster 300 features a tough recycled rubber base, durable stainless steel post and an extra length 16' belt. This product is specifically designed to create long run barriers where its 16' belt halves the numbers of posts needed with the industry standard 7.5' belt. The base features convenient carry handles and is tough enough to be driven over! WeatherMaster's stainless steel post is far more durable than the PVC of competing products and its double powder coating gives excellent weather resistance. The post unscrews from the base so the unit can be stored flat when not in use.

Product Specifications

    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BRANDQueue Solutions
    • DESCRIPTIONWeatherMaster 300 Retracting Belt Barrier
    • ASSEMBLYUnassembled
    • BELT COLORYellow
    • BELT LENGTH FEET16 (4.88 m)
    • APPLICATIONOutdoor
    • MANUFACTURERS PART NUMBERWMR300R-YBA160
    • BELT MATERIALNylon
    • BASE MATERIALRecycled Rubber
    • NUMBER OF BELTS1
    • LIMITED WARRANTY3 Years
    • STYLEFreestanding
    • BELT MESSAGE--
    • BELT WIDTH INCHES2 (5.08 cm)
    • BASE COLOR FINISHBlack
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • POST HEIGHT INCHES40 (101.6 cm)
    • TYPERetractable Belt Stanchion
    • MESSAGEAuthorized Access Only
    • POST CONSTRUCTIONStainless Steel
    • POST COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.