Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QueuePro Twin Polished SS Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Dark Green Belt
See all 42 items in product family

QueuePro Twin Polished SS Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Dark Green Belt

Item #: WBB1423925

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.68 Save up to 19%
Price: $ 246.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
QueuePro Twin Polished SS Post Retracting Belt Barrier, ADA Compliant, 11 Ft. Dark Green Belt

The QueuePro Twin features twin belts providing maximum control of the customer queue. The lower belt restricts pedestrians from ducking under the belt, helps keep children in line and provides guidance for the visually impaired using a cane. The bottom belt is 27" inches from the ground making this stanchion ADA (Americans with Disabilities Act) compliant. The unique two piece construction allows the bottom belt mechanism to be replaced.

Product Specifications

    • BASE DIAMETER INCHES14 (35.56 cm)
    • BASE STYLEStandard Round
    • BRANDQueue Solutions
    • DESCRIPTIONQueuePro Twin Retracting Belt Barrier
    • ASSEMBLYUnassembled
    • BELT COLORDark Green
    • BELT LENGTH FEET11 (3.35 m)
    • APPLICATIONADA Compliant
    • MANUFACTURERS PART NUMBERPROTwin250PS-DGN110
    • BELT MATERIALNylon
    • BASE MATERIALCast Iron
    • NUMBER OF BELTS2
    • LIMITED WARRANTY3 Years
    • STYLEFreestanding
    • BELT WIDTH INCHES2 (5.08 cm)
    • BASE COLOR FINISHPolished Stainless Steel
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES40 (101.6 cm)
    • MESSAGE--
    • POST CONSTRUCTIONStainless Steel
    • POST COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.