Banner Stakes PLUS Cart Package, Yellow "Wet Floor" Banner

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Banner Stakes PLUS Cart Package, Yellow "Wet Floor" Banner

Item #: WBB1606149

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,121.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Banner Stakes PLUS Cart Package, Yellow "Wet Floor" Banner

Banner stakes in an effective, reusable and portable barricade system that provides unique safety benefits. The Banner Stakes system sections off areas to reduce liability and convey warning which eliminate confusion, increase productivity, and enhance safety. Banner Stakes is the industry standard for quality and dependability. A must-have for any work place where safety, savings and the environment are concerned.

Features:
  • Cart is made out of industrial strength metal
  • Allows for quick application of up to 75' of barrier system
  • Foot lock brake prevents motion when cart is left unattended
  • Industrial wheels for easy maneuvering on all types of surfaces
  • Cart holds 5 adjustable height stanchions with removable spike
  • Cart holds 5 low-profile black bases
  • Cart holds five 15' retractable belts with push-pin lock system
  • self-adhesive tie down keeps bases firmly in place so they cannot fall or tip with movement
  • Foam handle for comfort
  • Suitable for indoor/outdoor use
  • Rust-Proof


Product Specifications

    • LENGTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHYellow
    • BASE STYLE--
    • BRANDBanner Stakes
    • DESCRIPTIONPLUS Cart Package
    • BELT COLORYellow
    • BELT LENGTH FEET15 (4.57 m)
    • SERIESPLUS
    • POST HEIGHT INCHES22 - 42
    • INCLUDESCart, 5 PLUS Stakes, 5 PLUS Retractable Tape Heads, 5 PLUS Bases
    • NUMBER OF BELTS5
    • BELT WIDTH INCHES2-1/2 (6.35 cm)
    • BRAKE SYSTEMFoot Break
    • POST COLORYellow
    • PACKAGE QUANTITY1
    • MESSAGEWet Floor
    • MANUFACTURERS PART NUMBERPL4003
    • PROMOTIONEveryday Low Price
    • POST CONSTRUCTIONPlastic/Metal
    • BELT MESSAGEWET FLOOR
    • TYPECart Package