Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Height Guard™ Clearance Bar, 7"D x 144"L, Yellow w/White Tape, No Graphics, HTGRD7144YWNG
See all 89 items in product family

Height Guard™ Clearance Bar, 7"D x 144"L, Yellow w/White Tape, No Graphics, HTGRD7144YWNG

Item #: WBB2060976

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95
Product Information
Customer Review
Product Q&A
Accessories
Height Guard™ Clearance Bar, 7"D x 144"L, Yellow w/White Tape, No Graphics, HTGRD7144YWNG

Height Guard™ Clearance Bars are designed with smooth sides so important messages like height measurements are easily added for extra safety. The High Density Polyethylene sleeve has a 6 year Anti-Fade Warranty. Facility managers know Height Guard™ Clearance bars reduce expensive property damage by alerting drivers to low hanging structures.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • COLOR FINISHYellow
    • BRANDEncore Commercial Products
    • DESCRIPTIONHeight Guard™ Clearance Bar
    • ASSEMBLYUnassembled
    • CONSTRUCTIONHDPE Plastic
    • DIAMETER INCHES7-5/16 (18.57 cm)
    • INCLUDES--
    • PACKAGE QUANTITY1
    • TAPE COLORWhite
    • MANUFACTURERS PART NUMBERHTGRD7144YWNG
    • WEIGHT LBS20 (9.09 kg)
    • LIMITED WARRANTY6 Year Anti Fade
    • TYPEOverhead Clearance Bar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.