ANTI-STATIC TOP
This 1 1/4 thick white plastic bench top dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies with MIL-B817058 and 101B, Method 4046.
Click
Global Industrial
Model # :WB607281
Global Industrial Workbench Top, ESD Safety Edge, 48"W x 36"D x 1-1/4" Thick
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Weight Capacity | 420 lbs |
| Weight | 53 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Country of Origin | USA |
| Material | ESD Laminate |
| Color | White |
| Manufacturers Part Number | 607281 |
| Brand | Global Industrial |