SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Item #: WBB311098

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Quantity

Customers Also Viewed

Howard Leight™ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box

Howard Leight™ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser

Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser

Moldex 6648 Camo Plugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6648 Camo Plugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6620 Goin' Green® Foam Earplugs, Uncorded, 200 Pairs/Box

Moldex 6620 Goin' Green® Foam Earplugs, Uncorded, 200 Pairs/Box

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

Moldex 6647 Goin' Green® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser

3M™ E-A-R Express Pod Plugs, Corded, Assorted Colors, 311-1115, 100-Pair

3M™ E-A-R Express Pod Plugs, Corded, Assorted Colors, 311-1115, 100-Pair

3M™ 318-1002 E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair

3M™ 318-1002 E-A-R Push-Ins™ Earplugs, Uncorded, 200-Pair

Moldex 6883 Glide® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser

Moldex 6883 Glide® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser

Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box

Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box

Howard Leight™ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box

Howard Leight™ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box

Moldex 6881 Metal Detectable SparkPlugs® PlugStation® Dispenser, Corded, 33dB, 150 Pairs

Moldex 6881 Metal Detectable SparkPlugs® PlugStation® Dispenser, Corded, 33dB, 150 Pairs

Moldex 6770 Flip To Listen® Dual Mode Earplugs, Reusable, Corded, NRR 4dB/24dB, 50 Pairs/Box

Moldex 6770 Flip To Listen® Dual Mode Earplugs, Reusable, Corded, NRR 4dB/24dB, 50 Pairs/Box

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

3M™ E-A-R™ Push-Ins™ Corded Earplugs 318-1003, 200 Pairs

Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB

Moldex 6497 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Small, NRR 12dB/24dB

Moldex 6496 BattlePlugs® Impulse Protection Reusable Earplugs, Corded,  X-Small, NRR 10dB/20dB

Moldex 6496 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, X-Small, NRR 10dB/20dB

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Features:
  • 100% PVC-Free.
  • Independently tested NRR 27, with a new sound dampening additive.
  • NRR 27 gives protection in most noisy environments.
  • Metal detectable model now with a metal detectable cord.
  • Easy grip handle lets earplugs easily slip into ear.
  • Air bubble in tip provides cushioned comfort.
  • Earplugs can be washed and reused.
  • Pocket-Pak® carrying case provides hygienic storage of plugs between uses.
  • Available in corded, uncorded, and corded metal detectable models.
  • Look for the bright green color as a symbol of Moldex quality.

Weights & Dimensions

  • Ear Plug Size One Size
  • Weight 0.02 LBS (.01 kg)

Product Details

  • Corded/Banded Corded
  • Earplug Cord Material Polycord
  • Description Rockets® Reusable Earplugs, Corded
  • Ear Plug Material Polyurethane
  • Ear Plug Packaging Carrying Case
  • Noise Reduction Rate (NRR) 27 dB
  • Disposable/Reusable Reusable
  • Metal Detectable No
  • Ear Plug Shape Flanged
  • Package Quantity 50 Pairs
  • Brand Moldex
  • Ear Plug Color Family Purple/Bright Green
  • Series Rockets®
  • Cord Band Color Family Purple
  • Manufacturers Part Number 6405

Compliance & Certifications

  • Certifications ANSI S3.19-1974
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JESUS

    Date: February 06, 2022

    Nop
    Your review:
    Excellent Product.
  • Reviewer: MONICA

    Date: April 23, 2019

    purple earplugs
    Your review:
    great!
  • Reviewer: MONICA

    Date: April 23, 2019

    Best we use
    Your review:
    These are great because they each come in a case
  • Reviewer: MATT

    Date: April 23, 2019

    Long lasting
    Your review:
    These are great. If you can remember where you put them, they can be washed and reused quite a few times. I've never worn a pair out. (I lose them first)
  • Reviewer: EUNICE

    Date: April 23, 2019

    Exactly what we needed!
    Your review:
    These earplugs are reasonably priced and come with a small carrying case. They were delivered quickly and well packaged.
  • Reviewer: Bruce

    Date: April 23, 2019

    Awesome product
    Your review:
    Been using Rockets Earplugs for over 20 year. I
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box

Item #: WBB311098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant