+

Posts Sold Separately
Price: $45.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE CROWD CONTROL POST & ROPES
Vinyl Rope with Ends for Portable Gold Post
Rope with ends easily attach to Best Value Post (sold separately) to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need them. Belts are 59"L and include gold plated stainless steel ends for easy connection to post. Leather-like braided Vinyl rope.
Vinyl Rope with Ends for Portable Gold Post
Rope with ends easily attach to Best Value Post (sold separately) to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need them. Belts are 59"L and include gold plated stainless steel ends for easy connection to post. Leather-like braided Vinyl rope.
Weights & Dimensions
- Diameter 1-1/2 IN (3.81 cm)
- Length 59 FT (17.98 m)
Product Details
- Type Rope
- Indoor/Outdoor Indoor
- Brand Global Industrial
- Description Braided Rope
- Rope Color Family Red
- Material Vinyl
- Manufacturers Part Number 269386RD
- Color Family Red
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Red Vinyl Braided Rope 59" With Ends For Portable Gold Post
$45.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories