x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Quick-Turn Platform Truck T-720-DIA-UPS - 24 x 48 - Polyurethane Wheels

Little Giant® Quick-Turn Platform Truck T-720-DIA-UPS - 24 x 48 - Polyurethane Wheels

Item #: WBB288474

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $358.95

Quantity

Customers Also Viewed

Little Giant® Quick Turn Platform Truck - 24 x 48 - Polyurethane Wheels

Diamond caster pattern with center-mounted rigid casters allows for tighter turning radius and added maneuverability. Welded steel deck with removable crossbrace handle extends 28" above deck.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 37 (93.98 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 7-1/2 (19.05 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-720-DIA-UPS
  • TYPE Flush
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the height of the handle from the floor? Also how does this wheel placement handle turns? We are a storage company and clients are constantly hitting our hallways on turns.

    Question Asked By: Kathy, January 14, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, September 06, 2019

      Hello, the handle height is 37" from the floor. The wheel placement allows the unit to turn within its own radius making the truck extremely maneuverable. Thank you for your questions.

Popular item in this category

Little Giant® Quick-Turn Platform Truck T-710-DIA-UPS - 24 x 36 - Polyurethane Wheels

Item #: B288473

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$322.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Quick-Turn Platform Truck T-720-DIA-UPS - 24 x 48 - Polyurethane Wheels

Little Giant® Quick-Turn Platform Truck T-720-DIA-UPS - 24 x 48 - Polyurethane Wheels

Item #: WBB288474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant