SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large

Item #: WBB306469

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large

Ambidextrous Double Strap Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse injuries
  • Ambidextrous
  • Two reversible hook & loop straps
  • Neoprene
  • Black


Weights & Dimensions

  • Size L
  • Fits Wrists 7" - 8"

Product Details

  • Type Double Strap Ambidextrous
  • Package Quantity 1 Pair
  • Brand Ergodyne
  • Description Ambidextrous Double Strap Wrist Support
  • Series ProFlex® 670
  • Material Neoprene
  • Manufacturers Part Number 16624
  • Hand Ambidextrous
  • Color Family Black
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: james

    Date: April 23, 2019

    good
    Your review:
    Take a lot of pressure off wrist when working out an playing golf.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large

Item #: WBB306469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large
    Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large
    Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large
    Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large
    Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large
    Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Large
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant