SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, XL, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, XL, Left

Item #: WBB306599

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

ProFlex® 4000 Single Strap Wrist Support, Black, X-Large, Left

Single Strap Support w/ Open Center Stay
  • Limits downward (flexion) wrist movements
  • Two-stage hook & loop closure
  • Patented Open-Center Stay
  • Elastic
  • Black, Tan


Weights & Dimensions

  • Size XL
  • Fits Wrists 8" - 9"

Product Details

  • Type Single Strap
  • Package Quantity 1 Pair
  • Brand Ergodyne
  • Description Single Strap Wrist Support
  • Series ProFlex® 4000
  • Material Elastic
  • Manufacturers Part Number 70018
  • Hand Left
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, XL, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, XL, Left

Item #: WBB306599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant