SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® ProFlex® 300HL Rounded Cap Knee Pad, Gray Cap, One Size

Ergodyne® ProFlex® 300HL Rounded Cap Knee Pad, Gray Cap, One Size

Item #: WBB306191

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$37.18 up to 3% OFF

Price: $35.95

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 300 Rounded Cap Knee Pad, Gray Cap, One Size

Ergodyne® ProFlex® 300 Rounded Cap Knee Pad, Gray Cap, One Size

Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size

Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size

Ergodyne® ProFlex® 325 Non-Marring Cap Knee Pad, Tan Cap, One Size

Ergodyne® ProFlex® 325 Non-Marring Cap Knee Pad, Tan Cap, One Size

OccuNomix Premium Flat Cap Gel Knee Pads Black

OccuNomix Premium Flat Cap Gel Knee Pads Black

OccuNomix Premium Flat Cap Gel Knee Pads Clear

OccuNomix Premium Flat Cap Gel Knee Pads Clear

OccuNomix Value Contoured Hard Cap Knee Pads 1 Pair, Blue

OccuNomix Value Contoured Hard Cap Knee Pads 1 Pair, Blue

Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair

Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair

ProFlex® 300HL Rounded Cap Knee Pad, Gray Cap, One Size

Rounded Hard Cap: Short, hard cap is best for swiveling and pivoting
  • Abrasion resistant rounded short hard cap
  • 840D nylon fabric cover
  • 12mm NBR foam padding
  • Anti-bacterial treatment
  • Buckle closure


Weights & Dimensions

  • Size One Size

Product Details

  • Type Rubber Cap
  • Closure Type Hook And Loop
  • Brand Ergodyne
  • Package Quantity 1 Pair
  • Description Rounded Cap Knee Pads
  • Material EVA Foam
  • Style Swivel
  • Manufacturers Part Number 18301
  • Number of Straps 2
  • Color Family Gray
  • Cap Material Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 300HL Rounded Cap Knee Pad, Gray Cap, One Size

Ergodyne® ProFlex® 300HL Rounded Cap Knee Pad, Gray Cap, One Size

Item #: WBB306191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant