x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39780 Pro-Mats Work Surface, Female Snaps, 11-3/4"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Protektive Pak 39780 Pro-Mats Work Surface, Female Snaps, 11-3/4"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Item #: WBB1110478

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Portable Board Handles - Male Snaps
  • Economical Work Surface - Female Snaps

Economical Work Surface - Female Snaps

$18.50 ea.

Price: $92.50 / Pkg of 5

Quantity

Customers Also Viewed

Protektive Pak Pro-Mats Work Surface, Female Snaps, 11-3/4"L x 35-1/2"W x 1/16"H

Features:
  • Portable ESD work surface that can also be used to transport populated but unsoldered circuit boards
  • Static dissipative foam (RTT 10E6 - 10E7 ohms) laminated to Protektive Pak® corrugate
  • Foam is shuntable so board leads can be kept at equipotential
  • Includes 10mm (3/8") male grounding snap
  • Lightweight, thin, yet durable
  • Fits most transportation carts
  • Impregnated corrugated material; greater durability than coated or printed material.
  • Static dissipative material 10E6 - 10E8 ohms
  • Buried shielding layer minimizes sloughing and rub-off contamination.
  • Made from 100% recycled material, and is 100% recyclable
  • Made in the United States of America


Product Details

  • Temperature Tolerance 35 to 451 °F
  • Assembly Required No
  • Type Mat
  • Package Quantity 1
  • Brand Protektive Pak
  • Series Pro Mats
  • Warranty 1 YR
  • Material Corrugated Fiberboard
  • Style Economical Work Surface - Female Snaps
  • Manufacturers Part Number 39780
  • Color Family Black

Weights & Dimensions

  • Width 35-1/2 in (90.17 cm)
  • Inside Height 1/16 in
  • Length 11-3/4 in (29.85 cm)
  • Height 1/16 in
  • Inside Length 11-3/4 in (29.85 cm)
  • Weight 0.8 lbs (.36 kg)
  • Inside Width 35-1/2 in (90.17 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39780 Pro-Mats Work Surface, Female Snaps, 11-3/4"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Protektive Pak 39780 Pro-Mats Work Surface, Female Snaps, 11-3/4"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Item #: WBB1110478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant