x

Take 15% off your entire order!

Offer applied at checkout

+

Justrite Plunger Can, 1-Pint, Yellow, 10018

Justrite Plunger Can, 1-Pint, Yellow, 10018

Item #: WBB868042

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

Justrite Plunger Can, 1-Pint, Yellow, 10018

Plunger Cans help you quickly and easily moisten cleaning cloths or swabs. Pushing down on the brass pump assembly fills upper pan with a measured amount of liquid for moistening. Surplus liquid drains safely back into reservoir. The perforated pan screen serves as a flame arrester. Top rims have molded edge protectors for smooth, trouble-free moistening. Choose from corrosion resistant, high density polyethylene or rugged 24-gauge steel construction. Steel cans are finished in a tough, chemical resistant powder paint and are backed by an industry exclusive Ten-Year Limited Warranty

  • HEIGHT INCHES 5-1/4 (13.34 cm)
  • COLOR FINISH Yellow
  • BRAND Justrite
  • CONSTRUCTION Steel
  • DASHER DIAMETER 2-3/4
  • DESCRIPTION Plunger Can
  • MANUFACTURERS PART NUMBER 10018
  • CAPACITY 1 Pint
  • PLUNGER ASSEMBLY Brass and Ryton
  • APPROVALS FM
  • OUTER DIAMETER 4-7/8
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite Plunger Can, 1-Pint, Yellow, 10018

Justrite Plunger Can, 1-Pint, Yellow, 10018

Item #: WBB868042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant