Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Eemax AP130600 SafeAdvantage EFD N4 Electric Tankless Water Heater in NEMA 4 Enclousure 130kW 600V

Eemax AP130600 SafeAdvantage EFD N4 Electric Tankless Water Heater in NEMA 4 Enclousure 130kW 600V

Item #: WBB1774457

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17,501.00

Quantity

Customers Also Viewed

Eemax AP130600 SafeAdvantage EFD N4 Electric Tankless Water Heater in NEMA 4 Enclousure 130kW 600V

Eemax SafeAdvantage with PHD provides unlimited hot water on demand in various commercial, institutional, industrial and safety applications with unsurpassed efficiency, reliability, precision, and speed. Featuring 18 unique patent pending design claims that enable the use of electric tankless water heating in new hot water applications. The patent pending features, such as a predictive control algorithm, thermo-optical heat guard, data logger and parabolic flow pattern are the components of the Parabolic Heat Design, which produces the best performance in electric tankless water heating. Parabolic Heat Design results in the most precise temperature control, faster speed to temperature, and optimized energy usage - providing peace of mind to the engineer, customer and user.

Features:
  • Field Replaceable, non-ferrous, lead-free cartridge-style direct heating element
  • Thermo-Optical sensor for protection against entrained air or improper commissioning
  • New element design
  • NSF-61 listed materials of construction
  • Active energy management to ensure optimal application of energy based on real-time system demands
  • Multistage element turn-on
  • Visual user interface for field programming
  • Integrated high-capacity Flow Meter
  • Field adjustable turn-on flow rate

Product Specifications

  • BRANDEemax
  • MANUFACTURER'S PART NUMBERAP130600 EFD N4
  • CONNECTION SIZE INCHES1-1/4 (3.18 cm)
  • RECOMMENDED WIRE SIZE1 AWG
  • COLOR FINISHPowder Coat Gray
  • WIDTH INCHES30 (76.2 cm)
  • DEPTH INCHES13-1/2 (34.29 cm)
  • HEIGHT INCHES24 (60.96 cm)
  • GALLONS PER MINUTE2.5-40 (151.42 l)
  • TYPEHot or Cold Water Feed
  • WEIGHT LBS150 (68.18 kg)
  • AMPS125.24
  • VOLTAGE600
  • KILOWATT130
  • WATTAGE130,000
  • PSI [MAX]150
  • NEMA SAFETY ENCLOSURE TYPE4
  • APPLICATIONSafety - Tepid Water
  • PSI [MIN]25
  • CONNECTION TYPEMNPT
  • TEMPERATURE RANGE60°F to 90°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Eemax AP150600 SafeAdvantage EFD N4 Electric Tankless Water Heater in NEMA 4 Enclousure 150kW 600V

Item #: B1774459

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$17,632.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eemax AP130600 SafeAdvantage EFD N4 Electric Tankless Water Heater in NEMA 4 Enclousure 130kW 600V

Eemax AP130600 SafeAdvantage EFD N4 Electric Tankless Water Heater in NEMA 4 Enclousure 130kW 600V

Item #: WBB1774457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top