Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP43111, Replacement Cartridge for AP430SS, AP43111

Rollover image to zoom in

Click image to enlarge

3M Aqua-Pure AP43111, Replacement Cartridge for AP430SS, AP43111

Item #: WBB29789

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Replacement Cartridge for AP430SS - AP431Replacement cartridge for the AP430SS that works as an in line scale inhibitor system. Maximum flow rate of 10 gallons per minute.

Product Specifications

    • HEIGHT INCHES10-1/4 (26.04 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-3/4 (6.99 cm)
    • INLET CONNECTION3/4
    • MANUFACTURER PART NUMBERAP431
    • MAXIMUM TEMPERATURE100
    • FOR USE WITHAP430SS System
    • GALLONS PER MINUTE10 (37.85 l)
    • REDUCTION CLAIMSScale
    • PACKAGE QUANTITY1
    • CONNECTION TYPE--
    • CARTRIDGE INCLUDED--
    • CONNECTION SIZE INCHES--
    • INCLUDES--
    • NSF CERTIFIEDNo
    • BRAND3M™
    • PSI25 - 125
    • STYLEScale

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.