Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi-Cartridge Housing - 4 x 20" w/ Clamp Closure, 2" NPT connections
See all 15 items in product family

Multi-Cartridge Housing - 4 x 20" w/ Clamp Closure, 2" NPT connections

Item #: WBB352163

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 810.00
Product Information
Customer Review
Product Q&A
Multi-Cartridge Housing - 4 x 20" w/ Clamp Closure, 2" NPT connections

Shelco's multi-cartridge housings are designed for commercial and industrial applications requiring high flow rates. The housings are constructed of 304L stainless steel with FDA approved Buna N gasket. The clamp closure design allows quick and easy cartridge change-outs with no tools. The 4FOS and 5FOS series accept DOE style cartridges while the 7FOS series includes a universal adapter to accept both DOE and 222 style cartridge connectors. The maximum design pressure is 150 psi (10 bar) @300F (149 C). Inlet and outlet connections are 2" MNPT. A poly-coat finish is applied over external stainless. Stainless steel surfaces for added protection.

Product Specifications

    • WIDTH INCHES10-1/4 (26.04 cm)
    • HEIGHT INCHES32-1/4 (81.92 cm)
    • COLOR FINISHStainless Steel
    • DIAMETER INCHES12 (30.48 cm)
    • CARTRIDGE DIAMETER INCHES 2-1/2 (6.35 cm)
    • STYLE4 Cartridge
    • GALLONS PER MINUTE56 (211.98 l)
    • PACKAGE QUANTITY1
    • CARTRIDGE CAPACITY4
    • BRANDShelco
    • MANUFACTURER PART NUMBER4FOS2
    • CONSTRUCTION304L Stainless Steel
    • CONNECTION SIZE INCHES2 (5.08 cm)
    • CARTRIDGE LENGTH INCHES20 (50.8 cm)
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPEMNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.