Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Ball Valves

Ball valves regulate fluid flow in plumbing systems with precision and reliability. Suitable for industrial, commercial, and residential applications, commercial ball valves provide efficient shut-off and control of water, oil, gas, and other fluids. The robust construction, featuring corrosion-resistant materials and durable seals, ensures leak-free operation and long-term performance. Ideal for use in pipelines, HVAC systems, and process industries where fluid control is critical.
38 Results

Ships From Canada

PSI

Type

Size

View All Size
View All Brand
View All Material
View All Price
38 Results
Compare
1
1
$22.25
In Stock, Ships in 3-4 days

Size

1/4

Connection Style

NPT

Valve Type

Ball Valve

Material

Brass

Compare
1
1
$164.85
Sold in packages of 3 / $54.95 ea
Ships in 2 Business Days

Size

1 x 1

Package Quantity

3

Material

DZR Brass

Compare
1
1
$579.00
Ships in 5 Business Days

Material

Aluminum

Length

11 in

Compare
1
1
$579.00
Ships in 5 Business Days

Material

Aluminum

Length

11 in

Compare
1
1
$439.95
Ships in 5 Business Days

Material

Aluminum

Length

11 in

Compare
1
1
$173.70
Sold in packages of 6 / $28.95 ea
Ships in 2 Business Days

Size

1/2 x 1/2

Valve Type

Ball Valve

Package Quantity

6

Length

2 in