Wall & Yard Hydrants
Connection Size
3/4 in
Face Material
Stainless Steel
Connection Style
Male I.P.S or Female Solder
Material
Copper Casing
Connection Size
3/4 in
Face Material
Aluminum Casting
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Bronze
Connection Style
Female I.P.S
Material
Bronze
Connection Size
3/4 in
Face Material
Dura-Coated Cast Iron
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Polished Bronze
Connection Style
Female I.P.S
Material
Nickel Bronze
Connection Size
3/4 in
Face Material
Cast Iron
Connection Style
Female I.P.S
Material
Cast Iron