Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mss Ss 304 Cast Pipe Fitting Union 1/8" Socket Weld Female - Pkg Qty 11
See all 110 items in product family

Mss Ss 304 Cast Pipe Fitting Union 1/8" Socket Weld Female - Pkg Qty 11

Item #: WBB353021

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 11

Price: $143.00
Product Information
Customer Review
Product Q&A
MSS SS 304 Cast Pipe Fitting Union 1/8" Socket Weld Female

These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPESocket Weld Female
    • FITTING TYPEUnion
    • SIZE INCHES1/8 (.32 cm)
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBERSWM487-02
    • PACKAGE QUANTITY11
    • POINT OF ORIGINImport
    • SIZE1/8
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.