Mss Ss 304 Cast Pipe Fitting 90 Degree Elbow 1" Socket Weld Female - Pkg Qty 13
See all 197 items in product family

Mss Ss 304 Cast Pipe Fitting 90 Degree Elbow 1" Socket Weld Female - Pkg Qty 13

Item #: WBB352502

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.30 each

Sold in packages of 13

Price: $120.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
MSS SS 304 Cast Pipe Fitting 90 Degree Elbow 1" Socket Weld Female

These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.

Product Specifications

    • ANGLE90
    • BRANDMerit Brass
    • CONNECTION TYPESocket Weld Female
    • FITTING TYPE90 Degree Elbow
    • SIZE INCHES1 (2.54 cm)
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBERSWM401-16
    • PACKAGE QUANTITY13
    • POINT OF ORIGINImport