Ss 316/316l Schedule 80 Seamless Extra Heavy Pipe Nipple 1/4x4-1/2 Npt Male - Pkg Qty 25
See all 203 items in product family

Ss 316/316l Schedule 80 Seamless Extra Heavy Pipe Nipple 1/4x4-1/2 Npt Male - Pkg Qty 25

Item #: WBB345499

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.60 each

Sold in packages of 25

Price: $190.00
Product Information
Customer Review
Product Q&A
Merit SS 316/316L Schedule 80 Seamless Extra Heavy Pipe Nipple 1/4x4-1/2 NPT Male

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

Product Specifications

    • LENGTH INCHES4-1/2 (11.43 cm)
    • BRANDMerit Brass
    • FITTING TYPEExtra Heavy Seamless Nipple
    • SIZE INCHES1/4 (.64 cm)
    • CONSTRUCTION316L Stainless Steel
    • POINT OF ORIGINDomestic
    • SCHEDULE80