Ss 316/316l Schedule 40 Welded Pipe Nipple 3/8x2-1/2 Npt Male - Pkg Qty 50
See all 188 items in product family

Ss 316/316l Schedule 40 Welded Pipe Nipple 3/8x2-1/2 Npt Male - Pkg Qty 50

Item #: WBB345430

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.59 each

Sold in packages of 50

Price: $129.50
Product Information
Customer Review
Product Q&A
Merit SS 316/316L Schedule 40 Welded Pipe Nipple 3/8x2-1/2 NPT Male

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

Product Specifications

    • LENGTH INCHES2-1/2 (6.35 cm)
    • BRANDMerit Brass
    • CONNECTION TYPEMNPT
    • FITTING TYPEWelded Nipple
    • SIZE INCHES3/8 (.95 cm)
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBER6006-250
    • PACKAGE QUANTITY50
    • POINT OF ORIGINDomestic
    • SCHEDULE40
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock