Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iso Ss 316 Cast Pipe Fitting Half Coupling 1" Npt Female X Plain - Pkg Qty 50
See all 86 items in product family

Iso Ss 316 Cast Pipe Fitting Half Coupling 1" Npt Female X Plain - Pkg Qty 50

Item #: WBB352844

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.59 each

Sold in packages of 50

Price: $229.50
Product Information
Customer Review
Product Q&A
ISO SS 316 Cast Pipe Fitting Half Coupling 1" NPT Female X Plain

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

Product Specifications

    • HEIGHT INCHES3 (7.62 cm)
    • BRANDMerit Brass
    • CONNECTION TYPEFNPT x Plain
    • FITTING TYPEHalf Coupling
    • SIZE INCHES1 (2.54 cm)
    • CONNECTIONNPT Female x Plain
    • CONSTRUCTION316 Stainless Steel
    • MANUFACTURERS PART NUMBERK611H-16
    • PACKAGE QUANTITY50
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.