Iso Ss 304 Cast Pipe Fitting Hex Bushing 3" X 1-1/4" Npt Male X Female - Pkg Qty 5
See all 254 items in product family

Iso Ss 304 Cast Pipe Fitting Hex Bushing 3" X 1-1/4" Npt Male X Female - Pkg Qty 5

Item #: WBB352716

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 5

Price: $134.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
ISO SS 304 Cast Pipe Fitting Hex Bushing 3" X 1-1/4" NPT Male X Female

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPEMNPT x FNPT
    • FITTING TYPEHex Bushing
    • SIZE INCHES3 X 1-1/4
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBERK414-4820
    • PACKAGE QUANTITY5
    • POINT OF ORIGINImport