Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Plated Brass Pipe Fitting 1-1/4 X 3/4 Hex Bushing Npt Male X Female - Pkg Qty 25
See all 61 items in product family

Chrome Plated Brass Pipe Fitting 1-1/4 X 3/4 Hex Bushing Npt Male X Female - Pkg Qty 25

Item #: WBB319395

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 25

Price: $556.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit Chrome Plated Brass Pipe Fitting 1-1/4 X 3/4 Hex Bushing NPT Male X Female

Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.

Product Specifications

    • LENGTH INCHES3/4 (1.91 cm)
    • BRANDMerit Brass
    • FITTING TYPEHex Bushing
    • SIZE INCHES1-1/4 X 3/4 (3.18 cm)
    • CONSTRUCTIONChrome Plated Brass
    • DIAMETER INCHES1-1/4 (3.18 cm)
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.