Brass 250 Lb Lead Free Fitting 1/2" Union Npt Female
See all 26 items in product family

Brass 250 Lb Lead Free Fitting 1/2" Union Npt Female

Item #: WBB352468

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$29.95 each

Sold in packages of 10

Price: $299.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit Brass 250 Lb Lead Free Fitting 1/2" Union NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPENPT Female
    • FITTING TYPEUnion
    • SIZE INCHES1/2 (1.27 cm)
    • CLASS250 (113.64 kg)
    • CONSTRUCTIONLead-Free Brass
    • MANUFACTURERS PART NUMBERXNL190-08
    • PACKAGE QUANTITY10
    • POINT OF ORIGINImport
    • DIAMETER INCHES1/2 (1.27 cm)