Brass 125 Lb Lead Free Fitting 1/8" Locknut Npt Female - Pkg Qty 75
See all 15 items in product family

Brass 125 Lb Lead Free Fitting 1/8" Locknut Npt Female - Pkg Qty 75

Item #: WBB352305

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.59 each

Sold in packages of 75

Price: $119.25
Product Information
Customer Review
Product Q&A
Merit Brass 125 Lb Lead Free Fitting 1/8" Locknut NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

Product Specifications

    • LENGTH INCHES--
    • HEIGHT INCHES1-9/16 (3.97 cm)
    • BRANDMerit Brass
    • CONNECTION TYPENPT Female
    • FITTING TYPELocknut
    • SIZE INCHES1/8 (.32 cm)
    • CLASS125 (56.82 kg)
    • CONSTRUCTIONLead-Free Brass
    • MANUFACTURERS PART NUMBERXNL119-02
    • PACKAGE QUANTITY75
    • POINT OF ORIGINImport
    • DIAMETER INCHES1/8 (.32 cm)