Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equip by T&S 5HSE44 44" Replacement Hose
See all 31 items in product family

Equip by T&S 5HSE44 44" Replacement Hose

Item #: WBB344789

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $97.25 Save up to 28%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Equip by T&S 5HSE44 44" Replacement Hose

Equip 44" Stainless Steel Replacement Hose

Product Specifications

    • HEIGHT INCHES--
    • COLOR FINISHStainless Steel
    • BRANDEquip by T&S
    • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONReplacement Hose
    • GALLONS PER MINUTE--
    • HANDLE STYLEBlack
    • HOSE LENGTH44
    • INLET CONNECTION"3/4"" Fem"
    • MANUFACTURERS PART NUMBER5HSE44
    • PACKAGE QUANTITY--
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES--
    • WALL BRACKET INCLUDED--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

5HSE44 Hose Review

Your review: The hose was of very good quality and worked perfectly in our application.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.