Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T&S Brass B-0232 Swivel Faucet w/6" Swing Nozzle

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

T&S Brass B-0232 Swivel Faucet w/6" Swing Nozzle

Item #: WBB344734

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.67 Save up to 24%
Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
T&S Brass B-0232 Swivel Base Faucet with 6" Swing Nozzle

Features:
  • Swivel Base Faucet with 6" Swing Nozzle
  • Wall mounted mixing faucet
  • Lever handles
  • 8" centers
  • 1/2" NPT eccentric flanged female inlets
  • 6" (152 mm) swing nozzle

Product Specifications

    • HEIGHT INCHES--
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDT&S Brass
    • CENTERS INCHESAdj. 7-3/4 - 8-1/4
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES2
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble Lever
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0232
    • MOUNTING TYPEWall
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES2-3/4 (6.99 cm)
    • SPOUT REACH INCHES6 (15.24 cm)
    • WALL PLATE INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $70.00 with this comparable product +
Item #: WBB2169723
In Stock, Ships in 3-4 Days
(0)
$157.95