Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equip by T&S 5F-8WLX06 Swivel Base Faucet w/ 6" Swing Nozzle
See all 57 items in product family

Equip by T&S 5F-8WLX06 Swivel Base Faucet w/ 6" Swing Nozzle

Item #: WBB344735

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.57 Save up to 37%
Price: $ 117.95
Product Information
Customer Review
Product Q&A
Accessories
Equip by T&S 5F-8WLX06 Swivel Base Faucet w/ 6" Swing Nozzle

Features:
  • Equip Swivel Base Faucet with 6" Swing Nozzle
  • Wall mounted mixing faucet
  • Lever handles
  • 8" centers
  • 1/2" NPT eccentric flanged female inlets
  • 6" (152 mm) swing nozzle
Inlet kit not included

Product Specifications

    • HEIGHT INCHES4-5/8 (11.75 cm)
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTYes
    • BRANDEquip by T&S
    • CENTERS INCHESAdj. 7-3/4 - 8-1/4
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES2
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble Lever
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBER5F-8WLX06
    • MOUNTING TYPEWall
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES1-15/16 (4.92 cm)
    • SPOUT REACH INCHES6-1/8 (15.56 cm)
    • WALL PLATE INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.