T&S Brass B-0892 Deck Mount Medical Lavatory Faucet

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

T&S Brass B-0892 Deck Mount Medical Lavatory Faucet

Item #: WBB344760

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $348.56 Save up to 30%
Price: $ 243.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
T&S Brass B-0892 Deck Mount Medical Lavatory Faucet

Features:
  • Deck Mount Medical Lavatory Faucet
  • 6-13/16" (174 mm) clearance from deck to aerator
  • 4" (102 mm) from centerline to center of outlet
  • Rigid gooseneck with 2-3/4" (70 mm) spread
  • Aerator outlet
  • 4" (102 mm) wrist action handles
  • 1/2" NPT coupling nuts

Product Specifications

    • HEIGHT INCHES10-7/16 (26.51 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDT&S Brass
    • CENTERS INCHES4 (10.16 cm)
    • CERTIFICATIONSASME A112.18.1/CSA B125.1, NSF/ANSI 61, AB1953-2006
    • CONNECTION SIZE INCHES1/2 (1.27 cm)
    • CONSTRUCTIONChrome Plated Brass
    • DECK PLATE INCHES4 (10.16 cm)
    • DESCRIPTIONMedical Lavatory Faucet
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2 (8.33 l)
    • HANDLE LENGTH INCHES--
    • HANDLE STYLEDouble 4" Wrist Blade
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0892
    • MOUNTING TYPEDeck
    • PACKAGE QUANTITY1
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES6-5/8 (16.83 cm)
    • SPOUT REACH INCHES4-1/16 (10.32 cm)
    • STYLE--
    • LITERS PER MINUTE8.33
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
No Thanks x
Save $90.00 with this comparable product +
Item #: WBB2169799
Usually ships in 1 to 4 days (ships from US)
(0)
$153.95