Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal - B-270

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal - B-270

Item #: WBB489237

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.40 Save up to 36%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal

The ConturaSeries® Surface Mounted Sanitary Disposal is practical and goes with any restroom. Constructed of durable, corrosion resistant stainless steel with a satin finish. Drawn, one-piece steel cover is secured to cabinet with full-length stainless steel piano-hinge. Disposal features 1 gallon capacity. Dimensions: 7-1/2"W x 3-13/16"D x 10"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2 (19.05 cm)
    • DEPTH INCHES3-13/16 (9.68 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • CAPACITY1 Gallon
    • CAPACITY GALLONS1 (3.79 l)
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSanitary Disposal
    • MANUFACTURERS PART NUMBERB-270
    • MOUNT TYPESurface
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • TYPESanitary Receptacle
Have A Question About This Product?
0 Question | 0 | Answer
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
No Thanks x
Save $7.00 with this comparable product +