Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black/Yellow Border

Item #: WB521210YB

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

Price is $9.90 per foot length.

Qty Length Width Price

ft. Max is 60 feet.

3 ft 9.90

Customers Also Viewed

PEBBLE SURFACE MATTING
Up to 3 times more resilient than ordinary vinyl sponge mats. 3/8" thick with safety beveled edges. Pebbled surface for better traction
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

Product Details

  • Pattern Pebbled
  • Description Slip Resistant Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 60 Ft.
  • Surface Material Vinyl
  • Border Color Family Yellow
  • Brand Apache Mills
  • Series Soft Foot™
  • Manufacturers Part Number 2026309033
  • Color Family Black
  • Backing Material Closed-Cell Vinyl Foam

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 1 To 60 ft
  • Thickness 3/8 in
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIEL

    Date: December 16, 2020

    matt review
    Your review:
    well made with quality material only thing is I wish I would have ordered one a little thicker. very pleased good product, good value.
  • Reviewer: CHAD

    Date: April 23, 2019

    Exactly what I expected.
    Your review:
    Works well for a custom area.
  • Reviewer: Rich

    Date: April 23, 2019

    Pebble Surface Mat Black/Yellow 36 Inches Wide
    Your review:
    Have only had down for a couple of weeks, but it looks good so far.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Black/Yellow Border

Item #: WB521210YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant