Large Dog House
See all 2 items in product family

Large Dog House

Item #: WBB335623

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Large Dog House

Dog House for dogs up to 100 lbs. Easy snap-together assembly. Durable resin construction with removable roof for easy cleaning. Vents provide air circulation. Crowned floor with channel around inside edge to capture fluids and keep pet dry. It can be staked to the ground and the vinyl doors are included. Personalize with your dogs name - letters included.

Product Specifications

    • LENGTH INCHES38-1/2 (97.79 cm)
    • WIDTH INCHES33 (83.82 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY LBS100 (45.45 kg)
    • COLOR FINISHLight Taupe With Blue Roof
    • ASSEMBLYUnassembled
    • BRANDSuncast®
    • DESCRIPTIONLarge Dog House
    • MANUFACTURERS PART NUMBERDH350
    • PACKAGE QUANTITY1
    • STYLEw/Door and Letter
    • OPENING (WxH)11-3/4" x 20-1/2"
    • COUNTRY OF ORIGINUnited States
    • WEIGHT LBS26 (11.82 kg)
    • CONSTRUCTIONPolypropylene w/ UV Protection