Take 15% off your entire order!

Offer applied at checkout

Optional Dome Lid 4615 for Rubbermaid® Plastic Utility Truck

Optional Dome Lid 4615 for Rubbermaid® Plastic Utility Truck

Item #: WB498220

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$503.38 up to 23% OFF

Price: $386.95

Quantity

Customers Also Viewed

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Optional 8-1/2"H dome hinged lid allows complete access to contents and meets OSHA sanitary standards.

Weights & Dimensions

  • Width 31 IN (78.74 cm)
  • Height 8-1/2 IN (21.59 cm)
  • Length 44-3/8 IN (112.71 cm)

Product Details

  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG461500BLACK
  • Color Family Black

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optional Dome Lid 4615 for Rubbermaid® Plastic Utility Truck

Optional Dome Lid 4615 for Rubbermaid® Plastic Utility Truck

Item #: WB498220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant