Take 15% off your entire order!

Offer applied at checkout

Nexel® PME2115 Nexelite® Replacement Plastic Mat 15"W x 21"D - End Mat

Nexel® PME2115 Nexelite® Replacement Plastic Mat 15"W x 21"D - End Mat

Item #: WBPME2115

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Quantity

Customers Also Viewed

Nexel® PME1818 Nexelite® Replacement Plastic Mat 18"W x 18"D - End Mat

Nexel® PME1818 Nexelite® Replacement Plastic Mat 18"W x 18"D - End Mat

Nexel® PME1815 Nexelite® Replacement Plastic Mat 15"W x 18"D - End Mat

Nexel® PME1815 Nexelite® Replacement Plastic Mat 15"W x 18"D - End Mat

Nexel® PMC1812 Nexelite® Replacement Plastic Mat 12"W x 18"D - Center Mat

Nexel® PMC1812 Nexelite® Replacement Plastic Mat 12"W x 18"D - Center Mat

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® PME2115 Nexelite® Replacement Plastic Mat 15"W x 21"D - End Mat

Nexelite® polymer composition shelf mats have a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust or corrode. The width and depth of your shelf will determine the number of center and/or end panels you need to purchase.

For example: a Nexelite® Shelf measuring 42"W x 18"D would require (1) 12"W x 18"D Center Panel and (2) 15"W x 18"D End Panels.

Weights & Dimensions

  • Depth 21 IN (53.34 cm)
  • Width 15 IN (38.1 cm)

Product Details

  • Type Rectangle
  • Brand Nexel
  • Assembly Required Assembled
  • Description End Mat
  • Material Plastic
  • Manufacturers Part Number PME2115
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® PME2115 Nexelite® Replacement Plastic Mat 15"W x 21"D - End Mat

Nexel® PME2115 Nexelite® Replacement Plastic Mat 15"W x 21"D - End Mat

Item #: WBPME2115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant