x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Multi-Shelf Truck 3M-2436-6PH-WSP 3 Flush Shelves 24x36 Writing Shelf Pocket

Little Giant® Multi-Shelf Truck 3M-2436-6PH-WSP 3 Flush Shelves 24x36 Writing Shelf Pocket

Item #: WBB288451

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $975.00

Quantity

Customers Also Viewed

Little Giant® Multi-Shelf Truck 3 Flush Shelves 24x36 Writing Shelf Pocket

Larger capacity to pick more orders means fewer trips. All-welded 12g shelves available with retaining lip or flush. 12" long writing shelf is 21" wide on 24" wide trucks and 27" wide on 30" wide trucks. Sloped storage pocket measures 14" wide x 12-1/2" long with 4-3/4" access height. 6" x 2" phenolic casters. Shelf clearances 16-1/2" on 3 and 4 shelf models, 12" on 5 shelf.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 45 (114.3 cm)
  • CAPACITY LBS 3600 (1636.36 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 3M-2436-6PH-WSP
  • SHELF CLEARANCE INCHES 16-1/2 (41.91 cm)
  • SHELF QUANTITY 3
  • SHELF TYPE Lip Down
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Phenolic
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Multi-Shelf Truck 3M-3048-6PH-WSP 3 Flush Shelves 30x48 Writing Shelf Pocket

Item #: B288544

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$1,241.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Multi-Shelf Truck 3M-2436-6PH-WSP 3 Flush Shelves 24x36 Writing Shelf Pocket

Little Giant® Multi-Shelf Truck 3M-2436-6PH-WSP 3 Flush Shelves 24x36 Writing Shelf Pocket

Item #: WBB288451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant