Take 15% off your entire order!

Offer applied at checkout

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

Item #: WBB353078

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $494.95

Quantity

Customers Also Viewed

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

3/4 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

3/4 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1/2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1/2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.

Weights & Dimensions

  • Size 4 IN (10.16 cm)

Product Details

  • Package Quantity 1
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Material 316 Stainless Steel
  • Fitting Type Union
  • Manufacturers Part Number SWM687-64
  • Point Of Origin Import
  • Connection Style Socket Weld FNPT

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

Item #: WBB353078

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant