x

Take 15% off your entire order!

Offer applied at checkout

+

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU

Item #: WBB631218

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,693.00

Quantity

Customers Also Viewed

Modine 165000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor

The Modine HSB165 Horizontal Hydronic Unit Heater Features:

  • Horizontal airflow
  • Top and bottom steel female pipe connections. This permits the unit to be rotated 360° without piping changes
  • Copper tubes
  • Aluminum fins
  • Adjustable louvers
  • Balanced fan
  • Fan guard
  • Motor and electrical junction box
  • Units have a 2-piece casing for easy coil access
  • HSB models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit
  • Coil designed for greater water carrying capacity with lower friction loss
  • CSA certified.
  • MADE IN U.S.A. 1 Year Limited warranty.

Click below to view the following:

  • BRAND Modine
  • LENGTH INCHES 30-1/2 (77.47 cm)
  • WIDTH INCHES 23-1/4 (59.06 cm)
  • HEIGHT INCHES 30-1/2 (77.47 cm)
  • CONNECTION SIZE INCHES 1-1/4 (3.18 cm)
  • FAN DIAMETER INCHES 22 (55.88 cm)
  • MAXIMUM MOUNTING HEIGHT FEET 19 (5.79 m)
  • WEIGHT LBS 92 (41.82 kg)
  • CONSTRUCTION Steel
  • MANUFACTURER PART# HSB165SB06SA
  • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR 165000
  • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR 130900
  • FINAL AIR TEMPERATURE °F (STEAM) 106
  • FINAL AIR TEMPERATURE °F (HOT WATER) 96
  • VOLTAGE 115
  • PHASE 1
  • HORSEPOWER 1/3
  • HEAT THROW FEET 40 (12.19 m)
  • WATER FLOW (GPM) 13.6
  • TYPE Horizontal
  • LISTING, RATING, CERTIFICATION CSA Certified
  • LIMITED WARRANTY YEARS 1
  • ENTERING AIRFLOW CFM 3240
  • COLOR Gray
  • HEAT SPREAD FEET --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU

Item #: WBB631218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant