x

Take 15% off your entire order!

Offer applied at checkout

+

Little Giant® Merchandise Collector G-3060-6MR Flush 30 x 60, 6 x 2 Rubber Wheels

Little Giant® Merchandise Collector G-3060-6MR Flush 30 x 60, 6 x 2 Rubber Wheels

Item #: WBB288562

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $965.00

Quantity

Customers Also Viewed

Little Giant® Merchandise Collector Flush 30 x 60 6 x 2 Rubber Whls

Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19-1/2".

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER G-3060-6MR
  • SHELF CLEARANCE INCHES 19-1/2 (49.53 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Flush
  • TOP SHELF HEIGHT INCHES 30 (76.2 cm)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Merchandise Collector G-3060-8MR Flush 30 x 60, 8 x 2 Rubber Wheels

Item #: B288563

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$925.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Merchandise Collector G-3060-6MR Flush 30 x 60, 6 x 2 Rubber Wheels

Little Giant® Merchandise Collector G-3060-6MR Flush 30 x 60, 6 x 2 Rubber Wheels

Item #: WBB288562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant