Take 15% off your entire order!

Offer applied at checkout

+

Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap

Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap

Item #: WBB236559

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,522.24 up to 40% OFF

Price: $912.00

Quantity

Customers Also Viewed

This Lakeside® Tubular Stainless Steel Utility Cart features a tubular frame for structural strength. This stainless steel cart is made with U-shaped, welded tubular stainless steel for superior strength. 20 gauge stainless steel shelves have reinforced edges for heavy loads and load drops. Legs are made of heavy 16 gauge stainless steel. Easy-to-clean. Moves easily on swivel casters. 500 lb. capacity. NSF listed. 2 shelf quantity. 500 lb. capacity. 27"L x 17-1/2"W x 35-3/4"H overall. NSF Listed.

Product Specifications

  • LENGTH INCHES27 (68.58 cm)
  • WIDTH INCHES17-1/2 (44.45 cm)
  • HEIGHT INCHES35-3/4 (90.81 cm)
  • CAPACITY LBS500 (227.27 kg)
  • APPROVALS OR CERTIFICATIONSNSF Listed
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER210
  • SHELF QUANTITY2
  • SHELF SPACING INCHES18-3/4 (47.63 cm)
  • WHEEL DIAMETER INCHES4 (10.16 cm)
  • WHEEL TYPEPolyurethane Swivel
  • BRANDLakeside®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap

Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap

Item #: WBB236559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap
    Lakeside® 210 Tubular Stainless 2 Shelf Utility Cart 27 x 17 x 35 500 Lb Cap

    Be the first to know about our special deals and events!

    Top