Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Narrow Mast Stacker SLNM-63-AA Adjustable Forks & Legs 1000 Lb. Cap. 63" Lift

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Vestil Narrow Mast Stacker SLNM-63-AA Adjustable Forks & Legs 1000 Lb. Cap. 63" Lift

Item #: WB988907

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,389.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil NARROW MAST STACKER WITH POWERED LIFT

Narrow Mast provides Operators with an Unobstructed View.

The Narrow Mast Semi-Electric Stacker with Powered Lift will raise and lower loads quickly and easily. Manual push operation Stacker is made using high quality material and parts and is easily maneuverable using the integral push/pull/steering handles. Highly efficient and durable semi-electric Stacker includes a high-torque 1.3KW 12V DC lift motor, (1) 12V 130-140AH battery, integral battery charger and battery level gauge. Rolls easily using nylon front load wheels and nylon steer wheels with foot brakes.

Adjustable Forks Inside Adjustable Straddle Legs are ideal for use with Pallets.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES65-1/2 (166.37 cm)
    • WIDTH INCHES43 to 55
    • HEIGHT INCHES78 (198.12 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 130-140AH
    • BRANDVestil
    • CHARGER6 amp / 120V
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES30 (76.2 cm)
    • FORK WIDTH INCHES4 (10.16 cm)
    • LIFT MOTOR1.3 KW
    • LOAD CENTER INCHES24 (60.96 cm)
    • LOAD WHEELSNylon
    • LOWERED HEIGHT INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBERSLNM-63-AA
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES8 to 27 (adjustable)
    • PLATFORM LENGTH INCHES--
    • PLATFORM WIDTH INCHES--
    • POWERBattery Operated
    • RAISED HEIGHT INCHES63 (160.02 cm)
    • STEER WHEELSNylon with Foot Brake
    • STRADDLE LEG WIDTH INCHES40-1/8 to 50 I.D.
    • TYPEForks Inside Adjustable Straddle Legs
    • WEIGHT LBS670 (304.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.