Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeway SR1-EEX06 1-1/5" x 6' Saf/Grip Endless Polyester Round Sling, Purple

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Safeway SR1-EEX06 1-1/5" x 6' Saf/Grip Endless Polyester Round Sling, Purple

Item #: WBB1503554

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.83 Save up to 9%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Safeway SR1-EEX06 1-1/5" x 6' Saf/Grip Endless Polyester Round Sling, Purple

Used mainly where acid conditions are present or a minimum stretch is desired, polyester is unaffected by common acids and hot bleaching agents. It is not suitable for use with concentrated sulfuric acids, alkaline, or at temperatures in excess of 194 degrees F (90 degrees C). Stretch at rated capacity is approximately 3% (untreated).

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES1-1/5 (3.05 cm)
    • COLOR FINISHPurple
    • BRANDSafeway Sling
    • CONSTRUCTIONPolyester Tubular
    • EYE HEIGHT INCHES12 (30.48 cm)
    • EYE WIDTH INCHES5/8 (1.59 cm)
    • MANUFACTURERS PART NUMBERSR1-EEX06
    • PACKAGE QUANTITY1
    • PLY--
    • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES2600 (1181.82 kg)
    • STYLEWeb Round
    • TYPEEye & Eye
    • WEIGHT LBS1.26 (.57 kg)
    • BASKET HITCH CAPACITY LBS.5200 (2363.64 kg)
    • VERTICAL LIFT CAPACITY LBS.2600 (1181.82 kg)
    • CHOKER HITCH CAPACITY LBS.2100 (954.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.